Skip to content Skip to navigation menu
FAGH322X400

H322X400

H3 Series Adapter Sleeve
Item #100953380
  • H3 Series
  • 110 mm Bore
  • 77 mm Length
FAGH322X400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 110 mm Bore
  • 77 mm Length
Bore Size 110 mm
Series H3
Length 77.000 mm
Weight 4.408 LB
EAN or UPC 4012801217286
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison