- H3 Series
- 110 mm Bore
- 77 mm Length
| Shaft Dia. | 3.9375 in |
| Thread Pitch | 2 mm |
| Lock Nut | KM22 |
| Thread Size | M110 |
| Bore Size | 110 mm |
| Lock Nut O.D. | 145 mm |
| Locking Device | MB22 |
| Length | 77.000 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Series | H3 |
| Oil Hole | w/o Oil Hole |
| Weight | 4.805 LB |
| EAN or UPC | 4012801313261 |

