Skip to content Skip to navigation menu
FAGH321

H321

H3 Series Adapter Sleeve
Item #100953379
  • H3 Series
  • 105 mm Bore
  • 74 mm Length
FAGH321
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 105 mm Bore
  • 74 mm Length
Length 74.000 mm
Series H3
Bore Size 105 mm
Weight 4.285 LB
EAN or UPC 4012801313247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison