Skip to content Skip to navigation menu
FAGH320X308

H320X308

H3 Series Adapter Sleeve
Item #100953378
  • H3 Series
  • 100 mm Bore
  • 71 mm Length
FAGH320X308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 100 mm Bore
  • 71 mm Length
Series H3
Length 71.000 mm
Bore Size 100 mm
Weight 3.919 LB
EAN or UPC 4012801313230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison