Skip to content Skip to navigation menu
FAGH319X304

H319X304

H3 Series Adapter Sleeve
Item #100953374
  • H3 Series
  • 95 mm Bore
  • 68 mm Length
FAGH319X304
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 95 mm Bore
  • 68 mm Length
Length 68.000 mm
Series H3
Bore Size 95 mm
Weight 3.439 LB
EAN or UPC 4012801313193
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison