Skip to content Skip to navigation menu
FAGH3192-HG

H3192-HG

H31 Series Adapter Sleeve
Item #100953376
  • H31 Series
  • 460 mm Bore
  • 326 mm Length
FAGH3192-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 460 mm Bore
  • 326 mm Length
Bore Size 460 mm
Length 326.000 mm
Series H31
Weight 264.982 LB
EAN or UPC 4012801313209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison