Skip to content Skip to navigation menu
FAGH318X304

H318X304

H3 Series Adapter Sleeve
Item #100953368
  • H3 Series
  • 90 mm Bore
  • 65 mm Length
FAGH318X304
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 90 mm Bore
  • 65 mm Length
Bore Size 90 mm
Series H3
Length 65.000 mm
Weight 2.645 LB
EAN or UPC 4012801313070
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison