- H3 Series
- 90 mm Bore
- 65 mm Length
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Bore Size | 90 mm |
| Length | 65.000 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM18 |
| Locking Device | MB18 |
| Thread Pitch | 2 mm |
| Series | H3 |
| Shaft Dia. | 80 mm |
| Lock Nut O.D. | 120 mm |
| Thread Size | M90 |
| Weight | 3.241 LB |
| EAN or UPC | 4012801217248 |

