Skip to content Skip to navigation menu
FAGH317X300

H317X300

H3 Series Adapter Sleeve
Item #100953361
  • H3 Series
  • 85 mm Bore
  • 63 mm Length
FAGH317X300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 85 mm Bore
  • 63 mm Length
Series H3
Bore Size 85 mm
Length 63.000 mm
Weight 2.416 LB
EAN or UPC 4012801313001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison