Skip to content Skip to navigation menu
FAGH3172-HG

H3172-HG

H31 Series Adapter Sleeve
Item #101022056
  • H31 Series
  • 360 mm Bore
  • 259 mm Length
FAGH3172-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 360 mm Bore
  • 259 mm Length
Series H31
Bore Size 360 mm
Length 259.000 mm
Weight 119.456 LB
EAN or UPC 4012801313032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison