- H3 Series
- 80 mm Bore
- 59 mm Length
| Shaft Dia. | 2.6875 in |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Thread Pitch | 2 mm |
| Lock Nut | KM16 |
| Bore Size | 80 mm |
| Series | H3 |
| Oil Hole | w/o Oil Hole |
| Length | 59.000 mm |
| Lock Nut O.D. | 105 mm |
| Thread Size | M80 |
| Locking Device | MB16 |
| Weight | 2.411 LB |
| EAN or UPC | 4012801312844 |

