Skip to content Skip to navigation menu
FAGH3168-HGX1200

H3168-HGX1200

H31 Series Adapter Sleeve
Item #100953357
  • H31 Series
  • 340 mm Bore
  • 254 mm Length
FAGH3168-HGX1200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 340 mm Bore
  • 254 mm Length
Bore Size 340 mm
Series H31
Length 254.000 mm
Weight 144.031 LB
EAN or UPC 4012801312967
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison