Skip to content Skip to navigation menu
FAGH3168-HG

H3168-HG

H31 Series Adapter Sleeve
Item #104082701
  • H31 Series
  • 340 mm Bore
  • 254 mm Length
FAGH3168-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 340 mm Bore
  • 254 mm Length
Bore Size 340 mm
Series H31
Length 254.000 mm
Weight 109.085 LB
EAN or UPC 4012801312981
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison