Skip to content Skip to navigation menu
FAGH3164

H3164

Series H31 Adapter Sleeve
Item #100953354
  • H31 Series Adapter Sleeve
  • 300 mm Shaft Size
  • Use w/20300K, 22200K & 23100K Series Roller Bearings
FAGH3164
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series Adapter Sleeve
  • 300 mm Shaft Size
  • Use w/20300K, 22200K & 23100K Series Roller Bearings
Lock Nut O.D. 400 mm
Shaft Dia. 300 mm
Series H31
Thread Size TR320
Lock Nut HM3164
Length 226.000 mm
Oil Hole w/o Oil Hole
Bearing Series 20300K Series, 22200K Series, 23100K Series
Locking Device MS3164
Weight 76.699 LB
EAN or UPC 4012801312905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison