Skip to content Skip to navigation menu
FAGH3164-HG

H3164-HG

H31 Series Adapter Sleeve
Item #100731861
  • H31 Series
  • 320 mm Bore
  • 226 mm Length
FAGH3164-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 320 mm Bore
  • 226 mm Length
Bore Size 320 mm
Length 226.000 mm
Series H31
Weight 76.611 LB
EAN or UPC 4012801312929
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison