Skip to content Skip to navigation menu
FAGH3160-HGX1015

H3160-HGX1015

H31 Series Adapter Sleeve
Item #100954543
  • H31 Series
  • 277.813 mm Bore
  • 221 mm Length
FAGH3160-HGX1015
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 277.813 mm Bore
  • 221 mm Length
Length 221.000 mm
Series H31
Bore Size 277.813 mm
Weight 66.56 LB
EAN or UPC 4026677298621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison