Skip to content Skip to navigation menu
FAGH3160-HG

H3160-HG

H31 Series Adapter Sleeve
Item #100731860
  • H31 Series
  • 300 mm Bore
  • 208 mm Length
FAGH3160-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 300 mm Bore
  • 208 mm Length
Bore Size 300 mm
Series H31
Length 208.000 mm
Weight 65.899 LB
EAN or UPC 4012801312899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison