Skip to content Skip to navigation menu
FAGH315X208

H315X208

H3 Series Adapter Sleeve
Item #100731674
  • H3 Series
  • 75 mm Bore
  • 55 mm Length
FAGH315X208
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 75 mm Bore
  • 55 mm Length
Bore Size 75 mm
Series H3
Length 55.000 mm
Weight 1.984 LB
EAN or UPC 4012801157551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison