- H31 Series
- 280 mm Bore
- 195 mm Length
| Series | H31 |
| Thread Size | TR280 |
| Length | 195.000 mm |
| Locking Device | MB56 |
| Lock Nut | HM56T |
| Shaft Dia. | 260 mm |
| Bore Size | 280 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 350 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Weight | 55.982 LB |
| EAN or UPC | 4012801312820 |

