Skip to content Skip to navigation menu
FAGH3152XX907

H3152XX907

H31 Series Adapter Sleeve
Item #101022055
  • H31 Series
  • 260 mm Bore
  • 190 mm Length
FAGH3152XX907
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 260 mm Bore
  • 190 mm Length
Length 190.000 mm
Bore Size 260 mm
Series H31
Weight 50.802 LB
EAN or UPC 4026677108623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison