- H31 Series
- 260 mm Bore
- 190 mm Length
| Locking Device | MB52 |
| Shaft Dia. | 240 mm |
| Length | 190.000 mm |
| Bore Size | 260 mm |
| Thread Size | TR260 |
| Oil Hole | w/o Oil Hole |
| Series | H31 |
| Lock Nut | HM52T |
| Lock Nut O.D. | 330 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Weight | 50.485 LB |
| EAN or UPC | 4012801312790 |

