Skip to content Skip to navigation menu
FAGH3152X-HG

H3152X-HG

H31 Series Adapter Sleeve
Item #104109243
  • H31 Series
  • 260 mm Bore
  • 190 mm Length
FAGH3152X-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 260 mm Bore
  • 190 mm Length
Series H31
Length 190.000 mm
Bore Size 260 mm
Weight 50.397 LB
EAN or UPC 4012801312806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison