Skip to content Skip to navigation menu
FAGH3148XX900

H3148XX900

H31 Series Adapter Sleeve
Item #100953333
  • H31 Series
  • 240 mm Bore
  • 172 mm Length
FAGH3148XX900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 240 mm Bore
  • 172 mm Length
Bore Size 240 mm
Length 172.000 mm
Series H31
Weight 30.93 LB
EAN or UPC 4012801312721
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison