- H31 Series
- 240 mm Bore
- 172 mm Length
| Shaft Dia. | 220 mm |
| Thread Size | TR240 |
| Series | H31 |
| Bore Size | 240 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut | HM48T |
| Locking Device | MB48 |
| Lock Nut O.D. | 300 mm |
| Length | 172.000 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Weight | 39.823 LB |
| EAN or UPC | 4012801217194 |

