Skip to content Skip to navigation menu
FAGH3144XX800

H3144XX800

H31 Series Adapter Sleeve
Item #100953326
  • H31 Series
  • 220 mm Bore
  • 161 mm Length
FAGH3144XX800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 220 mm Bore
  • 161 mm Length
Bore Size 220 mm
Series H31
Length 161.000 mm
Weight 31.221 LB
EAN or UPC 4012801312707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison