Skip to content Skip to navigation menu
FAGH3144XX715

H3144XX715

H31 Series Adapter Sleeve
Item #100953325
  • H31 Series
  • 220 mm Bore
  • 161 mm Length
FAGH3144XX715
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 220 mm Bore
  • 161 mm Length
Series H31
Length 161.000 mm
Bore Size 220 mm
Weight 32.619 LB
EAN or UPC 4012801312691
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison