Skip to content Skip to navigation menu
FAGH3144XX708

H3144XX708

H31 Series Adapter Sleeve
Item #100953324
  • H31 Series
  • 220 mm Bore
  • 161 mm Length
FAGH3144XX708
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 220 mm Bore
  • 161 mm Length
Length 161.000 mm
Bore Size 220 mm
Series H31
Weight 41.898 LB
EAN or UPC 4026677298485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison