- H31 Series
- 200 mm Bore
- 150 mm Length
| Series | H31 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Thread Pitch | 3 mm |
| Lock Nut | KM40 |
| Lock Nut O.D. | 250 mm |
| Length | 150.000 mm |
| Thread Size | M200 |
| Bore Size | 200 mm |
| Locking Device | MB40 |
| Shaft Dia. | 180 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 26.668 LB |
| EAN or UPC | 4012801217156 |

