Skip to content Skip to navigation menu
FAGH313X206

H313X206

H3 Series Adapter Sleeve
Item #100953293
  • H3 Series
  • 65 mm Bore
  • 50 mm Length
FAGH313X206
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 65 mm Bore
  • 50 mm Length
Series H3
Length 50.000 mm
Bore Size 65 mm
Weight 1.009 LB
EAN or UPC 4026677298386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison