- H3 Series
- 65 mm Bore
- 50 mm Length
| Shaft Dia. | 2.1875 in |
| Thread Size | M65 |
| Lock Nut O.D. | 85 mm |
| Locking Device | MB13 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Length | 50.000 mm |
| Series | H3 |
| Lock Nut | KM13 |
| Thread Pitch | 2 mm |
| Oil Hole | w/o Oil Hole |
| Bore Size | 65 mm |
| Weight | 1.358 LB |
| EAN or UPC | 4012801312462 |

