Skip to content Skip to navigation menu
FAGH3138-HGX615

H3138-HGX615

H31 Series Adapter Sleeve
Item #101022053
  • H31 Series
  • 176.213 mm Bore
  • 141 mm Length
FAGH3138-HGX615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 176.213 mm Bore
  • 141 mm Length
Length 141.000 mm
Series H31
Bore Size 176.213 mm
Weight 23.803 LB
EAN or UPC 4026677298478
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison