Skip to content Skip to navigation menu
FAGH3136X608

H3136X608

H31 Series Adapter Sleeve
Item #100731842
  • H31 Series
  • 180 mm Bore
  • 131 mm Length
FAGH3136X608
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 180 mm Bore
  • 131 mm Length
Series H31
Bore Size 180 mm
Length 131.000 mm
Weight 17.941 LB
EAN or UPC 4012801312615
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison