Skip to content Skip to navigation menu
FAGH3134X600

H3134X600

H31 Series Adapter Sleeve
Item #100953306
  • H31 Series
  • 170 mm Bore
  • 122 mm Length
FAGH3134X600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 170 mm Bore
  • 122 mm Length
Series H31
Bore Size 170 mm
Length 122.000 mm
Weight 17.213 LB
EAN or UPC 4012801312585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison