Skip to content Skip to navigation menu
FAGH3134-HG

H3134-HG

H31 Series Adapter Sleeve
Item #101022052
  • H31 Series
  • 170 mm Bore
  • 122 mm Length
FAGH3134-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 170 mm Bore
  • 122 mm Length
Series H31
Length 122.000 mm
Bore Size 170 mm
Weight 18.364 LB
EAN or UPC 4012801312592
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison