Skip to content Skip to navigation menu
FAGH3132X508

H3132X508

H31 Series Adapter Sleeve
Item #100953301
  • H31 Series
  • 160 mm Bore
  • 119 mm Length
FAGH3132X508
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 160 mm Bore
  • 119 mm Length
Series H31
Bore Size 160 mm
Length 119.000 mm
Weight 16.821 LB
EAN or UPC 4012801312547
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison