- H31 Series
- 160 mm Bore
- 119 mm Length
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Oil Hole | w/o Oil Hole |
| Thread Size | M160 |
| Bore Size | 160 mm |
| Shaft Dia. | 5.4375 in |
| Locking Device | MB32 |
| Length | 119.000 mm |
| Lock Nut O.D. | 210 mm |
| Lock Nut | KM32 |
| Thread Pitch | 3 mm |
| Series | H31 |
| Weight | 17.478 LB |
| EAN or UPC | 4012801312530 |

