Skip to content Skip to navigation menu
FAGH3132-HGX507

H3132-HGX507

H31 Series Adapter Sleeve
Item #113506663
  • H31 Series
  • 138.112 mm Bore
  • 119 mm Length
FAGH3132-HGX507
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 138.112 mm Bore
  • 119 mm Length
Bore Size 138.112 mm
Series H31
Length 119.000 mm
Weight 16.909 LB
EAN or UPC 4026677682758
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison