Skip to content Skip to navigation menu
FAGH3130X507

H3130X507

H31 Series Adapter Sleeve
Item #100953297
  • H31 Series
  • 138.113 mm Bore
  • 111 mm Length
FAGH3130X507
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 138.113 mm Bore
  • 111 mm Length
Bore Size 138.113 mm
Series H31
Length 111.000 mm
Weight 5.52 LB
EAN or UPC 4026677298416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison