Skip to content Skip to navigation menu
FAGH3130X504

H3130X504

H31 Series Adapter Sleeve
Item #100953296
  • H31 Series
  • 150 mm Bore
  • 111 mm Length
FAGH3130X504
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 150 mm Bore
  • 111 mm Length
Length 111.000 mm
Series H31
Bore Size 150 mm
Weight 12.786 LB
EAN or UPC 4012801312516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison