Skip to content Skip to navigation menu
FAGH3126X408

H3126X408

H31 Series Adapter Sleeve
Item #100953288
  • H31 Series
  • 130 mm Bore
  • 92 mm Length
FAGH3126X408
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 130 mm Bore
  • 92 mm Length
Length 92.000 mm
Series H31
Bore Size 130 mm
Weight 8.155 LB
EAN or UPC 4012801217064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison