- H31 Series
- 120 mm Bore
- 88 mm Length
| Lock Nut O.D. | 155 mm |
| Shaft Dia. | 4.1875 in |
| Length | 88.000 mm |
| Series | H31 |
| Bore Size | 120 mm |
| Oil Hole | w/o Oil Hole |
| Thread Size | M120 |
| Thread Pitch | 2 mm |
| Lock Nut | KM24 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Locking Device | MB24 |
| Weight | 6.744 LB |
| EAN or UPC | 4012801312417 |

