Skip to content Skip to navigation menu
FAGH3122X400

H3122X400

H31 Series Adapter Sleeve
Item #100953282
  • H31 Series
  • 110 mm Bore
  • 81 mm Length
FAGH3122X400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 110 mm Bore
  • 81 mm Length
Series H31
Bore Size 110 mm
Length 81.000 mm
Weight 4.607 LB
EAN or UPC 4012801312400
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison