Skip to content Skip to navigation menu
FAGH3120

H3120

H31 Series Adapter Sleeve
Item #100953279
  • H31 Series
  • 100 mm Bore
  • 76 mm Length
FAGH3120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 100 mm Bore
  • 76 mm Length
Bore Size 100 mm
Series H31
Length 76.000 mm
Weight 3.924 LB
EAN or UPC 4012801312387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison