Skip to content Skip to navigation menu
FAGH312

H312

H3 Series Adapter Sleeve
Item #100731657
  • H3 Series
  • 60 mm Bore
  • 47 mm Length
FAGH312
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 60 mm Bore
  • 47 mm Length
Length 47.000 mm
Series H3
Bore Size 60 mm
Weight 0.904 LB
EAN or UPC 4012801217026
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison