Skip to content Skip to navigation menu
FAGH311

H311

H3 Series Adapter Sleeve
Item #100731651
  • H3 Series
  • 55 mm Bore
  • 45 mm Length
FAGH311
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 55 mm Bore
  • 45 mm Length
Length 45.000 mm
Series H3
Bore Size 55 mm
Weight 0.727 LB
EAN or UPC 4012801170628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison