- H3 Series
- 50 mm Bore
- 42 mm Length
| Locking Device | MB10 |
| Series | H3 |
| Thread Pitch | 1.5 mm |
| Length | 42.000 mm |
| Thread Size | M50 |
| Lock Nut O.D. | 70 mm |
| Oil Hole | w/o Oil Hole |
| Bore Size | 50 mm |
| Shaft Dia. | 1.75 in |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Lock Nut | KM10 |
| Weight | 0.674 LB |
| EAN or UPC | 4012801312196 |

