Skip to content Skip to navigation menu
FAGH308X106

H308X106

H3 Series Adapter Sleeve
Item #100953261
  • H3 Series
  • 40 mm Bore
  • 36 mm Length
FAGH308X106
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 40 mm Bore
  • 36 mm Length
Bore Size 40 mm
Length 36.000 mm
Series H3
Weight 0.396 LB
EAN or UPC 4012801311939
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison