Skip to content Skip to navigation menu
FAGH3088-HG

H3088-HG

H30 Series Adapter Sleeve
Item #100954537
  • H30 Series
  • 440 mm Bore
  • 228 mm Length
FAGH3088-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 440 mm Bore
  • 228 mm Length
Bore Size 440 mm
Length 228.000 mm
Series H30
Weight 147.448 LB
EAN or UPC 4012801312059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison