Skip to content Skip to navigation menu
FAGH3084X-HG

H3084X-HG

H30 Series Adapter Sleeve
Item #100953263
  • H30 Series
  • 420 mm Bore
  • 212 mm Length
FAGH3084X-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 420 mm Bore
  • 212 mm Length
Bore Size 420 mm
Series H30
Length 212.000 mm
Weight 98.095 LB
EAN or UPC 4012801312028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison