- H3 Series
- 40 mm Bore
- 36 mm Length
| Bore Size | 40 mm |
| Oil Hole | w/o Oil Hole |
| Series | H3 |
| Shaft Dia. | 35 mm |
| Length | 36.000 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Weight | 0.419 LB |
| EAN or UPC | 4012801052320 |

